Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TJ F/B 16E04-699

  • Mfr # 592830-1

  • Zoro # G001034667


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Grounding
Grommet Material
Silicone Rubber
Contact Base Material
Copper Alloy
Contact Size
16
Grommet Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592830-1
Zoro #
G001034667
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Size
16

Details

Item
Terminal Block
Terminal Block Type
Grounding
Grommet Material
Silicone Rubber
Contact Base Material
Copper Alloy
Grommet Color
Green
Module Material
DAP
Module Color
Green
Plug Body Material
FEP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.