Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TNC Str Plg MC 50Ohm Silver Pltd RG58C/U

  • Mfr # 1-1337466-0

  • Zoro # G500945761


product price: $5.39
/ea
Sold in multiples of 15 for $80.85

Key Features

Style - Connector
Straight
Cable Clamping Method
MIL-Clamp
Use With - Nonmetallic Building Cable
Raychem EPD 71169Q, RG 141A, Raychem EPD 60470Q, RG 58C, URM 43, Raychem 5021D1831, Raychem 5019D3318, Raychem 5021D1331, Raychem EPD 64319Q, URM 76, Raychem 5021M1631
Type
Plug
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337466-0
Zoro #
G500945761
UPC #
-
Country of Origin
Unknown

Details

Style - Connector
Straight
Cable Clamping Method
MIL-Clamp
Use With - Nonmetallic Building Cable
Raychem EPD 71169Q, RG 141A, Raychem EPD 60470Q, RG 58C, URM 43, Raychem 5021D1831, Raychem 5019D3318, Raychem 5021D1331, Raychem EPD 64319Q, URM 76, Raychem 5021M1631
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.