Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Switch, Flush, Momentary Pull / Maintained Push, Non-Illuminated

  • Mfr # 1825095-3

  • Zoro # G501034228


product price: $6.69
/ea
Sold in multiples of 12 for $80.28

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825095-3
Zoro #
G501034228
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
3.81 mm [ .15 in ]
Actuator Length
3.27 mm [ .129 in ]

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic
Terminal Connection
Solder
Switch Type
Pushbutton
Actuator Color
Black
Dust Proof
No
Number of Actuators
Single
Contact Base Material
Copper Alloy
Operating Function
Off (On)
Support Bracket
Without
Product Type
Switch
Actuator Profile
Flush
Ganged
No
Seal Type
Terminal Seal (Epoxy)
Illuminated
No
Case Material
Thermoplastic (LCP)
Snap Action
Without
Low Profile
No
Actuator Material
Thermoplastic
Contact Plating
Gold
Tactile
Yes
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
ESD Grounding Terminal
Without
Temperature Rating
Standard
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Right Angle
Actuator Style
Rectangular
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.