Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary, Non-Illuminated

  • Mfr # 1825096-7

  • Zoro # G101033935


product price: $7.85
/ea
Sold in multiples of 20 for $157.00

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825096-7
Zoro #
G101033935
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.85 mm [ .152 in ]
Button Width
2.54 mm [ .1 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Contact Base Material
Copper Alloy
Operating Function
Momentary
Switch Type
Pushbutton
Contact Plating
Gold over Nickel
Illuminated
No
Snap Action
Without
Tactile
No
Mounting Type
Through Hole
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Case Material
Polyester
Mounting Angle
Vertical
Actuator Color
Black
Dust Proof
No
Actuator Material
Thermoplastic
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
ESD Grounding Terminal
Without
Support Bracket
Without
Actuator Profile
Extended
Low Profile
No
Number of Actuators
Single
Actuator Style
Round
Temperature Rating
High
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Ganged
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.