Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 220V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D12M7
  • Zoro # G0569138

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D12M7
Zoro #
G0569138
UPC #
785901207054
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
86 mm
Overall Width
45 mm
Overall Height
77 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, BV, GOST, CSA, RINA, LROS, DNV, UL, GL, CCC, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
10 hp
Series
LC1D
Switching Current
5 mA (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Includes Protective Cover
Yes
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Watts Loss
2 to 3W
Signalling Circuit Frequency
25 to 400 Hz
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Inrush VA
70 VA
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Mechanical Durability
15 Mcycles
Features
Without Built-In Suppressor Module
Overvoltage Category
CAT III
Rated Breaking Capacity
250 A @ 440V
Electrical Durability
2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Fire Rating
UL 94 V1
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Application
Motor Control, Resistive Load
Impulse Withstand Voltage
6 kV
Switching Voltage
17 V (Signalling Circuit)
Net Weight
0.325 kg
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Non-Overlap Time
1.5 ms
Rated Insulation Volts
600V, 690V
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm
IP Rating
IP20
Impedance
2.5 mOhm
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Rated Operational Current
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Control Circuit Type
AC 50/60 Hz standard
Protective Cover
With
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Pollution Degree
3
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Protective Treatment
THIEC 60068-2-30
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Control Circuit Voltage
220 V AC 50/60 Hz
Heat Dissipation
2 to 3 W at 50/60 Hz
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Power Dissipation Per Pole
0.36 W AC-3; 1.56 W AC-1; 0.36 W AC-3e
Contactor Application
Resistive load; Motor control
Pole Contact Composition
3 NO
Conventional Free Air Thermal Current
25 A (at 140°F (60°C)) for power circuit; 10 A (at 140°F (60°C)) for signalling circuit
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Contact Compatibility
M2
Full Load Current - Inductive
12 A
Full Load Current - Resistive
25 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Style
Plate, Rail
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Voltage Rating
690V AC, 300V DC
Maximum Operating Temperature
140 Degrees F

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 3-pole contactor intended for use in motor control and resistive load applications. It operates with a coil voltage of 220V AC and features mechanically linked auxiliary contacts (1 NO + 1 NC) in accordance with IEC standards. The contactor has an average impedance of 2.5 mOhm for the power circuit and is designed to meet the requirements of IACS E10 and IEC 60947-1 Annex Q category D specifications under standard conditions.

Key Features:

  • Auxiliary Contact Form: This product includes a mechanically linked auxiliary contact form (1NC/1NO).
  • Coil Voltage: Operates at a coil voltage of 220V AC.
  • Connections - Terminals: The device offers multiple connection options via screw clamp terminals suitable for different cable stiffness types.
  • Electrical Durability: Electrical durability may reach up to 2 Mcycles under specified conditions.
  • Full Load Current - Resistive: Rated for a full load current of up to 25 A in resistive mode.
  • Max Operating Watts: Operating wattage range is between 3 kW to7.5 kW, dependent on the voltage level.
  • Rated Insulation Volts: Rated insulation volts are provided at levels of up-to600/690V; operation should be maintained within these limits.
  • Utilisation Category: Intended for use in categories AC-4; AC-1; AC-3; AC-3e as per international standards.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.