Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Momentary, Non-Illuminated, 5 mm

  • Mfr # 1825098-5

  • Zoro # G301034565


product price: $12.15
/ea
Sold in multiples of 15 for $182.25

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
5 mm
Terminal Connection
Solder
Switch Contact Plating Material
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825098-5
Zoro #
G301034565
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
5 mm
Button Width
.15 in
Actuator Length
.137 in
Bushing Thread Size
17807

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Switch Contact Plating Material
Gold over Nickel
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Color
Black
Illuminated
No
Operating Function
Momentary
Snap Action
Without
Dust Proof
No
Support Bracket
Without
Bushing Style
Threaded
Product Type
Switch
ESD Grounding Terminal
Without
Mounting Type
Through Hole
Actuator Profile
Extended
Contact Base Material
Copper Alloy
Process Sealed
No
Low Profile
No
Temperature Rating
High
Mounting Angle
Vertical
Switch Type
Pushbutton
Seal Type
Terminal Seal (Epoxy)
Ganged
No
Actuator Force
260 g, 9.178 oz
Case Material
Polyester
Number of Actuators
Single
Tactile
No
Actuator Material
Thermoplastic
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.