Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRD11G20QC=subminiature paddle switch

  • Mfr # 5-1437595-8

  • Zoro # G500984432


product price: $37.25
/ea
Sold in multiples of 2 for $74.50

Key Features

Actuator Style
Paddle
Switch Type
Rocker/Paddle Actuator
Actuator Color
Black
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
15/32" (Round Hole)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437595-8
Zoro #
G500984432
UPC #
-
Country of Origin
United States

Details

Actuator Style
Paddle
Switch Type
Rocker/Paddle Actuator
Actuator Color
Black
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
15/32" (Round Hole)
Process Sealed
No
Switch Contact Plating Material
Gold
Operating Function
(On) Off (On)
Product Type
Switch
Actuator Type
Top
Voltage Rating
20 VDC
Mounting Angle
Vertical
Termination Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.