Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRI-STATE DIP 10P G RECESS TUBE

  • Mfr # 1-2319747-0

  • Zoro # G601034395


product price: $3.25
/ea
Sold in multiples of 102 for $331.50

Key Features

Length
1.046 in
Height
.161 in
Actuator Color
White
Sealed
No
Number of Switches
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2319747-0
Zoro #
G601034395
UPC #
-
Country of Origin
China

Dimensions

Length
1.046 in
Height
.161 in

Details

Actuator Color
White
Sealed
No
Number of Switches
10
Configuration (Pole-Throw)
Single Pole - Three Throw
Contact Mating Area Plating Material
Gold
Product Type
Switch
Switch Type
DIP Switch
Centerline
.1 in
Shunt Type
DIP
Operating Temperature Range
-20 to 85°C
Mounting Angle
Vertical
Mounting Type
Surface Mount
Housing Material
High Temperature Nylon
Housing Color
Black
Voltage Rating
24 VDC
Number of Positions
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.