Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSB5001231DSHT=EUROPA T/B 10MM

  • Mfr # 1-1776298-2

  • Zoro # G300982829


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Color
Brown
Housing Material
Polyamide 6
Screw Plating Material
Zinc Chromate
Current Rating
30 A
Wire Range
24 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776298-2
Zoro #
G300982829
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3

Details

Color
Brown
Housing Material
Polyamide 6
Screw Plating Material
Zinc Chromate
Current Rating
30 A
Wire Range
24 to 12 AWG
Screw Plating Finish
Bright
Screw Material
Steel
Terminal Material
Brass
Terminal Plating Material
Tin
Mounting Insert
Without
Number of Positions
12
Number of Rows
1
Mounting Ears
Without
Operating Temperature Range
-50 to 160°C
Centerline (Pitch)
.394 in
UL Flammability Rating
UL 94V-0
Current Rating (Max)
30 A
Product Type
Barrier Strip
Number of Levels
1
Connector Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.