Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSPD11FGRA004

  • Mfr # 1-1571990-7

  • Zoro # G100975137


product price: $18.65
/ea
Sold in multiples of 125 for $2,331.25

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Low Profile
No
Temperature Rating
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571990-7
Zoro #
G100975137
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
2.54 mm [ .1 in ]
Actuator Length
5.08 mm [ .2 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Low Profile
No
Temperature Rating
High
Mounting Angle
Right Angle
Actuator Color
Black
Actuator Material
Thermoplastic
Contact Base Material
Copper Alloy
Operating Function
On (On)
Process Sealed
Yes
Ganged
No
Case Material
Thermoplastic (LCP)
Support Bracket
Without
Number of Actuators
Single
Dust Proof
No
Switch Type
Pushbutton
Tactile
No
Configuration (Pole-Throw)
Single Pole - Double Throw
ESD Grounding Terminal
Without
Mounting Type
Through Hole
Contact Plating
Gold over Nickel
Illuminated
No
Actuator Profile
Extended
Product Type
Switch
Actuator Style
Round
Snap Action
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.