
TUBULAR END-FERRULE
Mfr # 3-966292-1
Zoro # G000941348
product price: $0.40
/ea
Sold in multiples of 300 for $120.00
Key Features
Wire Range
5 AWG
Overall Length
0.945 in
Color
Ivory
Inside Dia.
0.34 in
Features
Closed Barrel Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-966292-1
Zoro #
G000941348
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.945 in
Inside Dia.
0.34 in
Details
Item
Ferrule
Wire Range
5 AWG
Color
Ivory
Features
Closed Barrel Type
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.