
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-966292-3
Zoro #
G801034010
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.181 in
Inside Dia.
0.44 in
Details
Item
Ferrule
Wire Range
3 AWG
Color
Black
Features
Closed Barrel Type
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.