Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TW-LEAF CRP HSG 10 POS 100 C/L

  • Mfr # 583718-1

  • Zoro # G500957757


product price: $4.39
/ea
Sold in multiples of 18 for $79.02

Key Features

Material
Glass-Filled Polyester
Height
3/4 in
Length
2.1 in
Number of Rows
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583718-1
Zoro #
G500957757
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3/4 in
Length
2.1 in

Details

Item
Housing
Material
Glass-Filled Polyester
Number of Rows
2
Color
Black
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
5 A
Number of Contacts
10
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.