Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TW-LF CRP HSG 18 POS

  • Mfr # 583859-5

  • Zoro # G100957195


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Color
Black
Height
3/4 in
Number of Rows
2
Length
3.657 in
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583859-5
Zoro #
G100957195
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Length
3.657 in

Details

Item
Housing
Color
Black
Number of Rows
2
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Terminal Type
Crimp
Number of Contacts
18
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.