
ULTRA-FAST 187 ASY REC 16-14 AWG TPBR
Mfr # 3-520339-2
Zoro # G200966837
product price: $0.47
/eaSold in multiples of 250 for $117.50
Key Features
Insulation Color
Blue
Insulation Type
Fully Insulated
Wire Range
1.31 to 2.08 mm²
Wire Type
Stranded, Discrete Wire
Seam
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-520339-2
Zoro #
G200966837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.515 in
Details
Item
Quick Connect Receptacle
Insulation Color
Blue
Insulation Type
Fully Insulated
Wire Range
1.31 to 2.08 mm²
Wire Type
Stranded, Discrete Wire
Seam
Closed
Standards
UL Rating
Connection Type
F-Crimp
Connection Material
Brass
Terminal Type
Flag
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Max. Voltage
600V
Application
Wire & Cable
Insulation Dia
0.185 in
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.