Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 187 ASY REC 18-14 AWG TPBR

  • Mfr # 521601-2

  • Zoro # G300966485


product price: $0.28
/ea
Sold in multiples of 650 for $182.00

Key Features

Insulation Color
Natural
Insulation Type
Fully Insulated
Connection Type
Tab-Lok
Wire Range
0.82 to 2.08 mm²
Overall Length
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521601-2
Zoro #
G300966485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.91 in

Details

Item
Quick Disconnect Receptacle
Insulation Color
Natural
Insulation Type
Fully Insulated
Connection Type
Tab-Lok
Wire Range
0.82 to 2.08 mm²
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Features
Wire Insulation Support
Application
Wire & Cable
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Connection Material
Brass
Standards
UL Rating
Insulation Dia
0.11 to 0.15 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.