Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSY REC 18-14 AWG NPST

  • Mfr # 521011-1

  • Zoro # G301034237


product price: $0.29
/ea
Sold in multiples of 2000 for $580.00

Key Features

Wire Size
.82-2.08 mm2
Overall Length
1.365 in
Insulated
Yes
Terminal Type
Receptacle
Voltage (Max)
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521011-1
Zoro #
G301034237
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
1.365 in
Mating Tab Thickness
.032 in
Plating Thickness
150 µin
Accepts Wire Insulation Diameter Range
.11 - .17 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in

Details

Insulated
Yes
Terminal Type
Receptacle
Voltage (Max)
600 V
Operating Temperature Range
-40 221 °F
Insertion Force
Low
UL Rating
Listed
UL Flammability Rating
UL 94V-2
CSA Certified
Yes
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Plating Material
Nickel
Barrel Color
Black
Fully Insulated
Yes
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Contact Base Material
Steel
UL Listed
File No. E66717 (Recognized)
Discrete Wire Type
Stranded
Barrel Type
Open
Terminates To
Wire & Cable
Wire Insulation Support
With
FASTON
Yes
Disconnect Type
Quick Disconnect Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.