Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSY REC 18-14 AWG TPBR

  • Mfr # 521011-2

  • Zoro # G100966777


product price: $0.38
/ea
Sold in multiples of 2000 for $760.00

Key Features

Insulation Color
Black
Insulation Type
Fully Insulated
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Overall Length
1.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521011-2
Zoro #
G100966777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.365 in

Details

Insulation Color
Black
Insulation Type
Fully Insulated
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Standards
CSA Certified; UL Listed
Terminal Type
Quick Disconnect Receptacle
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.11 to 0.17 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.