Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 14 AWG, 600 V AC, Crimp Termination Only

  • Mfr # 770005-1

  • Zoro # G300967925


product price: $0.12
/ea
Sold in multiples of 2500 for $300.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Contact Material
Brass
Maximum Voltage
600 V AC
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770005-1
Zoro #
G300967925
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
248 Degrees F
Standards
UL, CSA; UL; VDE Tested
Application
Power, Wire and Cable
Wire Type
Stranded, Discrete Wire
Terminal Orientation
Straight
Mounting Type
Cable Mount
Insulation Dia
0.13 to 0.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.