Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV POWER PLUG HSG 18P F/H

  • Mfr # 176280-1

  • Zoro # G100956167


product price: $1.49
/ea
Sold in multiples of 55 for $81.95

Key Features

Number of Rows
3
Material
Nylon
Color
Natural
For Use With
Cap Housing
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176280-1
Zoro #
G100956167
UPC #
-
Country of Origin
Japan

Dimensions

Height
16.3 mm
Length
19.3 mm

Details

Item
Housing
Number of Rows
3
Material
Nylon
Color
Natural
For Use With
Cap Housing
Application
Power, Signal
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Current Rating
7 A
Max. Voltage
300V AC
Number of Contacts
18
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.