Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV SLIDLTCH KIT SZ 2

  • Mfr # 5745583-1

  • Zoro # G501034136


product price: $4.99
/ea
Sold in multiples of 15 for $74.85

Key Features

For Use With
Connectors With Cable Clamp Housings
Product Type
Accessory
Screw Length
.547 in
Latch Type
Slide Latch
Thread Size
20486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745583-1
Zoro #
G501034136
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.547 in
Thread Size
20486

Details

For Use With
Connectors With Cable Clamp Housings
Product Type
Accessory
Latch Type
Slide Latch
Latch Material
Stainless Steel
Accessory Type
Slide Latch
Screw Finish
Clear Chromate
Screw Plating Material
Zinc
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.