
UNV PWR MDL.5 POS. VERT.HDR 15MM STACK
Mfr # 1645498-3
Zoro # G500937018
product price: $6.25
/eaSold in multiples of 25 for $156.25
Key Features
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
48V DC; 250V AC
Maximum Voltage
48 V DC/250 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645498-3
Zoro #
G500937018
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Vertical Header Connector
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
48V DC; 250V AC
Maximum Voltage
48 V DC/250 V AC
Application
Power
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Hole Center to Center
3 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled PBT
Number of Rows
1
Contact Finish
Noble Metal Plated
Contact Type
Blade
Number of Contacts
5
Current Rating
16 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.