Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 4, Through Hole

  • Mfr # 3-1393801-5

  • Zoro # G101033881


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
4
Coil Voltage
5V AC, 60V DC
Dimensions
39.7 x 32.4 x 10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393801-5
Zoro #
G101033881
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
39.7 x 32.4 x 10.2 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
4
Coil Voltage
5V AC, 60V DC
Features
Bifurcated/Twin Contacts; Standard Type
Power Consumption - Relay
800 mW
Number of Poles
4
Contact Material
PdNi
Operating Temp. Range
-40 to 70°C
Contact Limiting Continuous Current
2A
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC, 250 VDC
Switching Voltage
250 VDC, 250 VAC
Contact Rating
2A
Dielectric Voltage
1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
3A
Contact Limiting Short-Time Current
1A
Protection Category
RTI
Contact Limiting Making Current
3A
Coil Resistance
4100 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.