Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V23047-A1005-A511

  • Mfr # 7-1415006-1

  • Zoro # G001034292


product price: $11.49
/ea
Sold in multiples of 7 for $80.43

Key Features

Power Consumption - Relay
700 mW
Contact Material
AgNi
Coil Volts
5V DC
Item - Relay
Force-Guided Power Relay
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415006-1
Zoro #
G001034292
UPC #
-
Country of Origin
Switzerland

Details

Power Consumption - Relay
700 mW
Contact Material
AgNi
Coil Volts
5V DC
Item - Relay
Force-Guided Power Relay
Number of Poles
2
Contact Form - Relay
1 Form A (NO) + 1 Form B (NC)
Features
Force Guided Contacts
Mounting Type
Printed Circuit Board
Terminal Type
PCB-THT
Insulation Clearance
.315 in
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
6A
Contact Limiting Breaking Current
6A
Protection Category
RTIII
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Switching Voltage
400 VAC
Contact Limiting Making Current
6A
Contact Voltage Rating
250 VAC
Switching Current
10mA @ 5V
Coil Resistance
36 Ω
Contact Limiting Continuous Current
6A
Contact Rating
0.25A
Operating Temp. Range
-25 to 70°C
Insulation Creepage
.315 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.