Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 8 A, 1, PCB

  • Mfr # 2-1393222-0

  • Zoro # G500983848


product price: $3.69
/ea
Sold in multiples of 40 for $147.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
12V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393222-0
Zoro #
G500983848
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
12V DC
Current Rating
8 A
Number of Poles
1
Power Consumption - Relay
221 mW
Features
UL Coil Insulation Class A
Contact Material
AgSnO2
Insulation Creepage
.315 in
Contact Limiting Short-Time Current
8A
Contact Limiting Continuous Current
8A
Contact Limiting Breaking Current
8A
Dielectric Voltage
1000 V Coil and Contact
Switching Current
100mA @ 12V
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC
Protection Category
RTIII
Contact Limiting Making Current
10A
Coil Resistance
652 Ω
Contact Rating
0.333333333333333A
Switching Voltage
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.