Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 3-1393788-7

  • Zoro # G801034133


product price: $5.19
/ea
Sold in multiples of 50 for $259.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
2 A
Features
Bifurcated/Twin Contacts; Standard Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393788-7
Zoro #
G801034133
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
2 A
Features
Bifurcated/Twin Contacts; Standard Type
Contact Material
Ruthenium
Number of Poles
2
Power Consumption - Relay
140 mW
Coil Resistance
4114 Ω
Insulation Creepage
.098 in
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
.4 A
Contact Limiting Making Current
2A
Switching Current
10mA @ .2V
Coil Type
Bistable, 2 Coils, Polarized
Protection Category
RTIII
Contact Limiting Continuous Current
2A
Contact Limiting Breaking Current
2A
Operating Temp. Range
-40 to 85°C
Insulation Clearance
.051 in
Contact Limiting Short-Time Current
2A
Contact Voltage Rating
250 VAC, 220 VDC
Switching Voltage
220 VDC, 250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.