PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 4-1393788-1

  • Zoro # G401034724


product price:  $4.85
/ea
Sold in multiples of 50 for $242.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
2 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393788-1
Zoro #
G401034724
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
2 A
Number of Poles
2
Power Consumption - Relay
140 mW
Contact Material
Nickel-Palladium
Features
Bifurcated/Twin Contacts; Standard Type
Operating Temp. Range
-40 to 85°C
Contact Limiting Breaking Current
2A
Contact Limiting Continuous Current
2A
Contact Limiting Making Current
2A
Coil Resistance
64 Ω
Switching Current
10mA @ .2V
Switching Voltage
250 VAC, 220 VDC
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
1A
Insulation Creepage
.098 in
Protection Category
RTIII
Coil Type
Bistable, 2 Coils, Polarized
Insulation Clearance
.051 in
Contact Limiting Short-Time Current
2A
Contact Voltage Rating
220 VDC, 250 VAC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.