Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 10 A, PCB

  • Mfr # 7-1393236-4

  • Zoro # G601034760


product price: $7.25
/ea
Sold in multiples of 20 for $145.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (AC)
6 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393236-4
Zoro #
G601034760
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (AC)
6 A @ 250V AC
Power Consumption - Relay
170 mW
Number of Poles
1
Contact Material
AgSnO
Protection Category
RTIII
Insulation Creepage
8 mm [ .315 in ]
Insulation Clearance
6 mm [ .236 in ]
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
6A
Coil Resistance
3390 Ω
Contact Limiting Continuous Current
10A
Operating Temp. Range
70 to 85°C
Contact Rating
6A
Switching Voltage
400V AC
Contact Limiting Breaking Current
6A
Switching Current
100mA @ 12V
Contact Voltage Rating
250V AC
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.