Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Reed Relay, 1 A, 1 Pins, Pin

  • Mfr # 1393763-1

  • Zoro # G101034307


product price: $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
24V DC
Number of Poles
1
Features
Reed Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393763-1
Zoro #
G101034307
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Electrical Connection
Through Hole
Number of Pins
1
Coil Voltage
24V DC
Number of Poles
1
Features
Reed Contacts
Power Consumption - Relay
50 to 288 mW
Switching Current
10mA @ .01V
Switching Voltage
200 VAC, 200 VDC
Contact Limiting Breaking Current
.4 A
Contact Limiting Short-Time Current
.4 A
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Making Current
.4 A
Coil Type
Monostable, DC
Contact Limiting Continuous Current
1A
Protection Category
RTIII
Contact Voltage Rating
24 VDC
Operating Temp. Range
-40 to 85°C
Coil Resistance
500 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.