Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1 A, 2 Pins, Through Hole

  • Mfr # 2-1393763-7

  • Zoro # G201034603


product price: $17.95
/ea
Sold in multiples of 25 for $448.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
24V DC
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393763-7
Zoro #
G201034603
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
24V DC
Current Rating
1 A
Contact Rating (DC)
0.4 A @ 24V DC
Contact Material
Ruthenium
Number of Poles
2
Power Consumption - Relay
50 to 288 mW
Features
Diode; Reed Contacts; Standard Type
Switching Voltage
200 VAC, 200 VDC
Protection Category
RTIII
Contact Rating
.4 A
Operating Temp. Range
-40 to 85°C
Coil Resistance
500 Ω
Contact Limiting Short-Time Current
.4 A
Coil Type
Monostable, DC
Contact Limiting Making Current
.4 A
Contact Limiting Continuous Current
1A
Switching Current
10mA @ .01V
Contact Voltage Rating
24 VDC
Contact Limiting Breaking Current
.4 A
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.