PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 3-1393763-6

  • Zoro # G201033729


product price:  $40.79
/ea
Sold in multiples of 25 for $1,019.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1393763-6
Zoro #
G201033729
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 24V DC
Contact Material
AgNi+Au
Features
Diode; Reed Contacts; High Dielectric Type
Number of Poles
1
Power Consumption - Relay
50 to 288 mW
Contact Rating
2A
Contact Limiting Short-Time Current
.4 A
Contact Limiting Breaking Current
.4 A
Coil Type
Monostable, DC
Operating Temp. Range
-40 to 85°C
Switching Voltage
175 VDC
Protection Category
RTIII
Contact Limiting Making Current
.4 A
Dielectric Voltage
1500 Vrms Coil and Contact; 200 Vrms Open Contacts
Contact Voltage Rating
24 VDC
Coil Resistance
2000 Ω
Contact Limiting Continuous Current
1.2 A
Switching Current
10mA @ .01V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.