Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 3 A, Through Hole

  • Mfr # 1422037-2

  • Zoro # G501034471


product price: $11.35
/ea
Sold in multiples of 25 for $283.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Current Rating
3 A
Number of Poles
1
Power Consumption - Relay
450 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422037-2
Zoro #
G501034471
UPC #
-
Country of Origin
Slovenia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Current Rating
3 A
Number of Poles
1
Power Consumption - Relay
450 mW
Coil Type
Monostable, DC
Switching Current
10mA @ .02V
Contact Limiting Making Current
3A
Coil Resistance
320 Ω
Dielectric Voltage
1000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
125 VAC [ 120 VDC ]
Switching Voltage
125 VAC [ 120 VDC ]
Contact Limiting Continuous Current
3A
Contact Limiting Breaking Current
3A
Contact Limiting Short-Time Current
3A
Protection Category
RTIII
Operating Temp. Range
-40 to 85 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.