V23101D 3B201

  • Mfr # 1393779-6

  • Zoro # G901033722


product price:  $8.85
/ea
Sold in multiples of 25 for $221.25

Key Features

Electrical Connection
Through Hole
Power Consumption - Relay
450 mW
Number of Poles
1
Contact Voltage Rating
125 VAC, 120 VDC
Coil Type
Monostable, DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393779-6
Zoro #
G901033722
UPC #
-
Country of Origin
Slovenia

Details

Item
PCB Relay
Electrical Connection
Through Hole
Power Consumption - Relay
450 mW
Number of Poles
1
Contact Voltage Rating
125 VAC, 120 VDC
Coil Type
Monostable, DC
Contact Limiting Continuous Current
1.25 A
Contact Limiting Making Current
1.25 A
Switching Voltage
120 VDC, 125 VAC
Coil Resistance
56 Ω
Protection Category
RTIII
Switching Current
10mA @ .02V
Contact Limiting Breaking Current
1.25 A
Dielectric Voltage
1000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Short-Time Current
1.25 A
Operating Temp. Range
-40 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.