Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V23101D 6B301

  • Mfr # 1-1393779-7

  • Zoro # G800973464


product price: $8.65
/ea
Sold in multiples of 25 for $216.25

Key Features

Electrical Connection
Through Hole
Current Rating
3 A
Power Consumption - Relay
450 mW
Number of Poles
1
Contact Limiting Making Current
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393779-7
Zoro #
G800973464
UPC #
-
Country of Origin
Slovenia

Details

Item
PCB Relay
Electrical Connection
Through Hole
Current Rating
3 A
Power Consumption - Relay
450 mW
Number of Poles
1
Contact Limiting Making Current
3A
Contact Limiting Breaking Current
3A
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
3A
Coil Resistance
320 Ω
Operating Temp. Range
-40 to 85°C
Protection Category
RTIII
Contact Limiting Continuous Current
3A
Switching Current
10mA @ .02V
Dielectric Voltage
1000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
125 VAC, 120 VDC
Switching Voltage
125 VAC, 120 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.