PCB, PCB Relay, 3 A, Through Hole

  • Mfr # 1393793-3

  • Zoro # G401033567


product price:  $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
48V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC, 250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393793-3
Zoro #
G401033567
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
48V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC, 250 VAC
Features
Standard Type
Power Consumption - Relay
200 mW
Number of Poles
2
Contact Limiting Continuous Current
3A
Contact Limiting Making Current
3A
Switching Current
10mA @ .2V
Coil Type
Monostable, DC
Protection Category
RTIII
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Short-Time Current
3A
Contact Voltage Rating
220 VDC, 250 VAC
Contact Rating
3A
Switching Voltage
220 VDC, 250 VAC
Contact Limiting Breaking Current
3A
Operating Temp. Range
-40 to 85°C
Coil Resistance
11520 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.