PCB, PCB Relay, 3 A, 2 Pins, Through Hole

  • Mfr # 1393793-8

  • Zoro # G501033566


product price:  $3.35
/ea
Sold in multiples of 50 for $167.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
12V DC
Current Rating
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393793-8
Zoro #
G501033566
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
12V DC
Current Rating
3 A
Contact Rating (DC)
3A @ 220V DC
Number of Poles
2
Power Consumption - Relay
400 mW
Features
Standard Type
Switching Voltage
220 VDC, 250 VAC
Protection Category
RTIII
Switching Current
10mA @ .2V
Coil Resistance
360 Ω
Contact Limiting Continuous Current
3A
Contact Limiting Breaking Current
3A
Contact Limiting Short-Time Current
3A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Making Current
3A
Contact Rating
3A
Contact Voltage Rating
250 VAC, 220 VDC
Operating Temp. Range
-40 to 85°C
Coil Type
Monostable, DC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.