Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, 4, Solder

  • Mfr # 7-1393818-4

  • Zoro # G201034078


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
110V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393818-4
Zoro #
G201034078
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
110V AC
Current Rating
2 A
Contact Rating (AC)
0.2A @ 36V AC
Power Consumption - Relay
70 mW
Features
Standard Type
Number of Poles
4
Contact Material
Gold F
Protection Category
RTV
Contact Limiting Short-Time Current
0.2A
Contact Limiting Making Current
0.2A
Contact Rating
0.2A
Contact Limiting Breaking Current
0.2A
Contact Limiting Continuous Current
2A
Operating Temp. Range
-40 to 70 °C
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Switching Voltage
36 VAC [ 36 VDC ]
Coil Type
Monostable, DC
Coil Resistance
20900 Ω
Contact Voltage Rating
36 VAC [ 36 VDC ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.