
Circuit Breaker, W2 Series, 3A, 1 Pole, 250V AC, 1kA at 250V AC/32V DC
Mfr # 4-1393250-5
Zoro # G900984513
product price: $5.65
/eaSold in multiples of 600 for $3,390.00
Key Features
Series
W2
Amps
3A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393250-5
Zoro #
G900984513
UPC #
-
Country of Origin
United States
Details
Item
Circuit Breaker
Series
W2
Amps
3A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
1kA at 250V AC/32V DC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
32V DC
Color
Black with White Rate Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.