
Circuit Breaker, W5 Series, 15A, 1 Pole, 125V AC, 1kA at 250V AC/50V DC
Mfr # 2-1423673-1
Zoro # G400945854
product price: $6.29
/eaSold in multiples of 30 for $188.70
Key Features
Series
W5
Amps
15A
Number of Poles
1
AC Voltage Rating
125V AC
Circuit Breaker Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1423673-1
Zoro #
G400945854
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
W5
Amps
15A
Number of Poles
1
AC Voltage Rating
125V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
1kA at 250V AC/50V DC
Trip Type
Trip-Free - Switchable
Terminal Connection
Printed Circuit - Right Angle
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 250V AC/50V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.