Z-DOK PLUG ASSY 40 DIFF PAIR L

  • Mfr # 6367198-1

  • Zoro # G300947057


product price: $37.59
/ea
Sold in multiples of 1260 for $47,363.40

Key Features

Color
Natural
Application
Signal
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6367198-1
Zoro #
G300947057
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Natural
Application
Signal
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Max. Temp.
85°C
Material
Polyester
Connector Type
Plug
Features
With Center Ground Plate
Current Rating
0.5 A
Number of Rows
6
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
120
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.