Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK 2MM HM ASSY TYPE-B 133P

  • Mfr # 5352033-1

  • Zoro # G301069574


product price: $9.35
/ea
Sold in multiples of 13 for $121.55

Key Features

Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Length
38 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352033-1
Zoro #
G301069574
UPC #
-
Country of Origin
China

Dimensions

Length
38 mm
Contact Plating Thickness
1.27 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Material
Glass-Filled Polyester
Number of Contacts
133
Terminal Finish
Tin over Nickel
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Type
Plug
Number of Rows
7
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.