Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK HS3 HDR ASY 10R 50P

  • Mfr # 5120672-1

  • Zoro # G300940263


product price: $14.65
/ea
Sold in multiples of 44 for $644.60

Key Features

Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120672-1
Zoro #
G300940263
UPC #
-
Country of Origin
China

Dimensions

Width
24 mm
Height
11.95 mm
Hole Dia.
0.001 in
Length
22.71 mm
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Hole Center to Center
2 mm
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Connector Type
Header
Max. Temp.
105°C
Material
Glass-Filled Polyester
Number of Contacts
50
Contact Finish
Tin Plated
Number of Rows
10
Contact Type
Pin
Current Rating
1.15 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.