Z-PACK/A M-HDR 110P

  • Mfr # 5106413-1

  • Zoro # G200940899


product price:  $6.15
/ea
Sold in multiples of 20 for $123.00

Key Features

Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106413-1
Zoro #
G200940899
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector Plug
Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Connector Type
Plug
Current Rating
1.5 A
Number of Rows
5
Number of Contacts
110
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.