Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-PACK/C F.HDR. 55P

  • Mfr # 106775-1

  • Zoro # G100937487


product price: $12.59
/ea
Sold in multiples of 15 for $188.85

Key Features

Color
Gray
UL 94 Flammability Rating
V-0
Length
25 mm
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106775-1
Zoro #
G100937487
UPC #
-
Country of Origin
Poland

Dimensions

Length
25 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Connector Type
Receptacle
Number of Rows
5
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
55
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.