Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-STACK CONN. 80P ASSY F8

  • Mfr # 353094-1

  • Zoro # G701068474


product price: $8.15
/ea
Sold in multiples of 11 for $89.65

Key Features

Max. Temp.
85°C
Application
Power, Signal
Height
4.2 mm
Material
Liquid Crystal Polymer
Features
With Boss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353094-1
Zoro #
G701068474
UPC #
-
Country of Origin
Japan

Dimensions

Height
4.2 mm
Contact Plating Thickness
0.5 µm

Details

Item
Hermaphroditic Connector
Max. Temp.
85°C
Application
Power, Signal
Material
Liquid Crystal Polymer
Features
With Boss
Color
Black
Number of Contacts
80
Number of Rows
1
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Hermaphroditic
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.