Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zd Plus 2 pair receptacle assy

  • Mfr # 2065769-1

  • Zoro # G101068265


product price: $26.65
/ea
Sold in multiples of 20 for $533.00

Key Features

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Length
24.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2065769-1
Zoro #
G101068265
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Hole Center to Center
2.5 mm
Number of Contacts
40
Contact Type
Socket
Current Rating
0.7 A
Flammability Rating
UL 94 V-0
Terminal Type
Press-Fit
Terminal Finish
Matte Tin over Nickel
Contact Finish
Tin-Lead Plated
Connector Type
Plug
Connection Material
Copper-Nickel-Silicon
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.