20152 Perforated Recycled Pads Jr. Legal Rule 5 x 8 WE 12 50-Sheet Pads Pack

  • Mfr # 20152
  • Zoro # G603895123
product price: 
$
67.35
/ea

Key Features

Sheet Size
5" x 8"
Recycled Content
1%
Paper Weight
15 lb
Features
Perforated
Total Number of Sheets
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20152
Zoro #
G603895123
UPC #
74319201526
Country of Origin
China
Recycled Content
1%
Paper Weight
15 lb
Item
Notepad
Features
Perforated
Total Number of Sheets
50
Margin Left Space
0.81"
Front Lines Space
0.28"
Recycled
Yes

Dimensions

Sheet Size
5" x 8"

Description

  • A high-quality environmentally friendly alternative to traditional paper products.
  • 12 Pads per pack.
  • Backing: Chipboard 28 pt.
  • Binding Edge: Top.
  • Binding: Heavy-Duty Stapled.
  • Lines Per Page: 23.
  • Number of Sheets per Pad: 50.
  • Pad Type: Ruled.
  • Paper Color: White.
  • Post-Consumer Recycled Content Percent: 50 %.
  • Pre-Consumer Recycled Content Percent: 20 %.
  • Preprinted: Politex Solid Green Head Strip.
  • Punched/Unpunched: Unpunched.
  • Ruling: Jr. Legal.
  • Sheet Perforation: Unperforated.
  • Sheet Size: 5" x 8".
  • Total Recycled Content Percent: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews