This item is Discontinued.

Ampad 8-1/2"x 11" White Glue Top Pads, Pk12 21-112

8-1/2"x 11" White Glue Top Pads, Pk12 (Discontinued)

  • Mfr # 21-112
  • Zoro # G5173975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-112
Zoro #
G5173975
UPC #
074319211129
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Width
8.5"
Pad Length
11"
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"

Details

Number of Sheets
50
Item
Glue Top Pads,8-1/2"x 11",White,PK12
Material
28-pt. Chipboard
Color
White
Sheet Basis Weight (lb)
15 lb Bond
Sheet Color
White
Weight
5.292 lbs
Number of Subjects/Sections
1
Pad-Binding Edge
Top
Note-Rule Lines per Sheet
28
Sheet-Ruling Color
Blue
Back-Cover Material
28-pt. Chipboard
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Type
Glued/Gummed

Description

This Ampad legal pad is a glue-top, letter-sized pad. The wide ruling, plus no margin rule, allows for plenty of usable space, and the high-quality paper offers a smooth writing surface. A sturdy chipboard back supports writing when away from a desk. 12 pack.


  • Proudly made in the USA
  • Glue top offers clean, easy sheet removal
  • No margin for more usable writing space
  • Wide ruled
  • Sturdy chipboard back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.