Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ampad 8-1/2"x11" Canary Legal Rule Pad, Pk4 20215

8-1/2"x11" Canary Legal Rule Pad, Pk4 (Discontinued)

  • Mfr # 20215
  • Zoro # G5106949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20215
Zoro #
G5106949
UPC #
078787202153
Country of Origin
Mexico

Dimensions

Sheet Size
8.5 x 11
Width
8.5"
Size
8.5 x 11.75
Sheet Ruling Size
1/4"
Pad-Spine Width
8.5"
Pad Length
11.75"

Details

Number of Sheets
50
Item
Legal Rule Pad,8-1/2"x11",Canary,PK4
Material
Chipboard
Color
Canary-Yellow
Pad-Binding Type
Glued/Gummed
Sheet Color
Canary-Yellow
Number of Subjects/Sections
1
Sheet Perforation Details
Macro-Perforation
Back-Cover Material
Chipboard
Sheet Rule/Format Type
Narrow Rule
Pad-Binding Edge
Top
Note-Rule Lines per Sheet
29
Weight
2.78 lbs
Sheet-Ruling Color
Blue
Sheet Basis Weight (lb)
20 lb Bond
Backing
Chipboard
Paper Color
Canary Yellow
Binding
Glued/Gummed
Rule
Narrow Rule
Binding Location
Top

Description

Legal Rule Pad,8-1/2 In.x11 In.,Canary,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.