Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ampad 8-1/2"x14" Canary Writing Pad, Pk12 20230

8-1/2"x14" Canary Writing Pad, Pk12 (Discontinued)

  • Mfr # 20230
  • Zoro # G5106921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20230
Zoro #
G5106921
UPC #
074319202301
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 14
File Size - Clipboard
Legal
Size
8.5 x 14
Width
8.5"
Sheet Ruling Size
11/32"
Pad-Spine Width
8.5"
Pad Length
14"

Details

Paper Color
Canary Yellow
Number of Sheets
50
Paper Weight
15 lb
Item
Writing Pad,8-1/2"x14",Canary,PK12
Features
Perforated, Easy Tear, Sturdy Back
Product Type
Writing Pad,8-1/2"x14",Canary,PK12
Material
40-pt. Chipboard
Color
Canary-Yellow
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Details
Heavy-Duty Staples
Sheet Basis Weight (lb)
15 lb Bond
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
28
Number of Subjects/Sections
1
Sheet Color
Canary-Yellow
Back-Cover Material
40-pt. Chipboard
Pad-Binding Edge
Top
Sheet Perforation Details
Micro-Perforation
Pad-Binding Type
Stapled
Weight
7.11 lbs
Rule
Wide/Legal Rule
Binding
Stapled
Binding Location
Top
Backing
40-pt. Chipboard

Description

AmpadĀ® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.


  • Everyday writing pads are ideal for home or office.
  • Perforated sheets detach easily.
  • A sturdy back provides firm writing support.
  • Classic format.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.